Apollo Pressure Reducing Valves
Our endless aisle includes apollo pressure reducing valves and so much more!
Shop Apollo Pressure Reducing Valves results
(Showing 1 - 15)
Relevance
Mfr # 36LF10401
Key Features:
- Pipe Size: 3/4"
- Inlet Size: 3/4"
- Connection Type: Single Union NPT
Mfr # 36LF40501
Key Features:
- Pipe Size: 1"
- Connection Type: Double Union NPT
- Body Material: Lead Free Bronze
Mfr # 36LF20501
Key Features:
- Pipe Size: 1"
- Inlet Size: 1"
- Connection Type: No Union NPT
Mfr # 36LF50601
Key Features:
- Pipe Size: 1 1/4"
- Connection Type: Double Union Solder
- Body Material: Lead Free Bronze
Mfr # 110192LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Mfr # 11/2 LF 25AUBZ3
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Mfr # 2 LF 25AUBZ3
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Mfr # 1/2 LF 263AB
Key Features:
- Item: Pressure Regulator
- Inlet Size: 1/2 in
- Series: LF263A
Mfr # 189132LF
Key Features:
- Item: Impeller
- Material: Noryl
- Max. Temp. (F): 225 Degrees F
Mfr # 2-600XL
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Bronze
Mfr # B911S-M3
Key Features:
- Item: Boiler Feed Valve w/Backflow Preventer
- Connection Type: FNPT x Sweat Union
- Body Material: Bronze
Mfr # CO 152
Key Features:
- Item: Industrial Coupler,MPT,1/4"
- Material: Brass
- Package Quantity: 1
Mfr # 94A10001
Key Features:
- Pipe Size: 3"
- Body Material: Brass
- Connectoin Type: FNPT x FNPT
Mfr # 94A10801
Key Features:
- Pipe Size: 2"
- Body Material: Brass
- Connectoin Type: FNPT x FNPT
Mfr # 94A10401
Key Features:
- Pipe Size: 3/4"
- Body Material: Brass
- Body Style: Inline