Apex Adapter
Count on great prices, fast shipping and friendly service every time you order an apex adapter from Zoro.
Shop Apex Adapter results
(Showing 1 - 14)
Relevance
Mfr # EX-250-4
Key Features:
- Drive Size: 1/4"
- SAE or Metric: SAE
- Finish: Natural
Mfr # MSHCM1
Key Features:
- Bit Style: CRHEX
- Number of Pieces: 1
- Shank Size: Set/Multiple
Mfr # EX-370-B-2
Key Features:
- Drive Size: 1/4"
- SAE or Metric: SAE
- Finish: Natural
Mfr # SC-314
Key Features:
- Drive Size: 3/8 in
- SAE or Metric: SAE
- Finish: Natural
Mfr # A-3-16MM
Key Features:
- Drive Size: 16 mm
- SAE or Metric: Metric
- Finish: Oiled
Mfr # J47000CFL
Key Features:
- Item: Crowfoot Socket Wrench Set
- Head Style: Open End
- Measurement Type: SAE
Mfr # APSZ-51017MM
Key Features:
- Package Quantity: 1
Mfr # EX-370-2
Key Features:
- Drive Size: 1/4"
- Overall Length: 2 in
- Material: Proprietary Steel
Mfr # 54PR15
Key Features:
- Finish: Chrome
- Overall Length: 1 1/2 in
- For Use With: Female and Male Square Drives
Mfr # ORG24307
Key Features:
- Width: 1.0 in.
- Color: Black
- Height: 0.8 in.
Mfr # ORG24410
Key Features:
- Width: 1.0 in.
- Height: 0.8 in.
- Material: Polymer
Mfr # MSHC 010 0030 15
Key Features:
- System of Measurement: Metric
- Drive: External Hex
- Item: Hex Head Cap Screw