Angled Pliers
If you need angled pliers we have them at everyday low prices.
Shop Angled Pliers results
(Showing 1 - 15)
Relevance
Mfr # 8248-160 JC
Key Features:
- Features: 60 Degrees Angled; Fatigue-Free Working; High Cutting Performance; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Hot-Drop Forged
- Handle Type: 2-Component
- Jaw Length: 46mm
Mfr # 5950A
Key Features:
- Overall Length: 11"
- Application: Specialty Tools; Electrical; Motorcycle
- Item: Wire Plier,Angled,4-In-1
Mfr # 84 21 200
Key Features:
- Features: For Very Narrow Screw Connections
- Handle Type: Plastic Coated
- Jaw Length: 2 1/2 in
Mfr # 31 21 160
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Forged, Oil-Hardened
Mfr # 5950S
Key Features:
- Overall Length: 11"
- Application: Specialty Tools; Electrical; Motorcycle
- Item: Wire Plier,Straight,4-In-1
Mfr # OT5950A
Key Features:
- Package Quantity: 1
Mfr # 8250-180 TL
Key Features:
- Features: Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc.,
- Handle Type: Dipped, Non-Slip
- Jaw Length: 38.5mm
Mfr # 31 11 160
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Forged, Oil-Hardened
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 8250-200 TL
Key Features:
- Features: Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc.,
- Handle Type: Dipped, Non-Slip
- Jaw Length: 39.5mm
Mfr # 15130
Key Features:
- Package Quantity: 1
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 142 10 JC
Key Features:
- Number of Pieces: 1
- Material: GEDORE Special Chrome-Vanadium Steel
- Length: 260mm
Mfr # LA-X
Key Features:
- Blade Width: 18 mm
- Features: Acetone Resistant
- Handle Type: Ergonomic with Anti-Slip Rubber Grip