Angle Adapter
We make finding an angle adapter fast and simple every time!
Shop Angle Adapter results
(Showing 1 - 15)
Relevance
Mfr # FTGOS
Key Features:
- Color: Black
- Material: Plastic
- For Use With: nLite Waterfed Pole Sytems
Mfr # 48-32-2390
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4"
- SAE or Metric: SAE
Mfr # 49-22-8510
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 2.4V, 18V
- Includes: 2-1/4" Hex x 1/4" Male Square Drive Adapter, 15/16" Long #2 Square Drive Bit, 1-15/16" Long #2 Square Drive Bit
Mfr # 48-32-5033
Key Features:
- Promotion Restriction: Not eligible for promotion
- Input Drive Shape: Hex
- Input Drive Size: 1/4 in
Mfr # 2565-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Brushless Motor: Yes
- Max. Torque: 220 ft-lb
Mfr # NT090
Key Features:
- Item: Trash Grabber
- Handle Type: Trigger
- Length: 36 in
Mfr # EN300
Key Features:
- Squeegee Blade Width: 12 in
- Item: Window Squeegee
- Squeegee Blade Shape: Straight
Mfr # NT080
Key Features:
- Item: Trash Grabber
- Handle Type: Trigger
- Length: 32 3/4 in
Mfr # FAAI0
Key Features:
- Color: Green
- Connection Type: Tapered
- Material: Plastic
Mfr # NN900
Key Features:
- Item: Trash Grabber
- Handle Type: Squeeze
- Length: 38 in
Mfr # MC450
Key Features:
- Item: Window Washer
- Material: Fabric
- Application: Ideal For Cleaning Large Windows/Areas
Mfr # DWARA120
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Right Angle Attachment
- For Use With: 39RV80, 39RV92, 39RW18, 54DD15, 55AC86, 55CJ60
Mfr # EN450
Key Features:
- Squeegee Blade Width: 18 in
- Item: Window Squeegee
- Squeegee Blade Shape: Straight
Mfr # COBW0
Key Features:
- Item: Duster
- Head Material: Poly Fiber
- Handle Material: Plastic