Amiad Filter Housings
We make finding amiad filter housings fast and simple every time!
Shop Amiad Filter Housings results
(Showing 1 - 12)
Relevance
Mfr # 010000-000010
Key Features:
- Housing Material: Acetal
- Max. Fluid Temp.: 140 Degrees F
- Connection Type: NPT
Mfr # 700101-000337
Key Features:
- Housing Material: Stainless Steel
- Max. Fluid Temp.: 140
- Screen Area: 26 sq in
Mfr # 700101-000417
Key Features:
- Housing Material: Stainless Steel
- Dia.: 4 in
- Max. Fluid Temp.: 140
Mfr # 010006-000021
Key Features:
- Housing Material: Polyamid/Glass Fibers
- Connection Type: NPT
- Max. Pressure: 150 psi @ 140 Degrees F
Mfr # WH-HD200-C
Key Features:
- Height (In.): 15 5/8 in
- Width (In.): 8 5/16 in
- Max. Pressure (PSI): 100 psi
Mfr # 5592001
Key Features:
- Height (In.): 12 1/16 in
- Max. Pressure (PSI): 300 psi
- Housing Material: 304 Stainless Steel
Mfr # US-3UF-R
Key Features:
- Height (In.): 9 1/4 in
- Width (In.): 8 1/8 in
- Max. Pressure (PSI): 100 psi
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # CW25-BBS
Key Features:
- Application: Whole House Water Filtration for Reduction of Coarse Sediment
- Flow Rate: 8 gpm
- For Use With: Whole House
Mfr # 5618044
Key Features:
- Application: Bottle Water Alternatives, Under Sink Water Filtration, Water Filtration for Drinking Water and Hydration, Water Filtration for Pets, Water Filtration for Refrigerator Dispensing and Ice Making, Water Filtration in the Bathroom for Drinking and Brushing Teeth
- Flow Rate: 0.8 gpm
- For Use With: Under Sink Dedicated Faucet Water Filter
Mfr # 150233-75
Key Features:
- Height (In.): 23 3/8 in
- Width (In.): 7 1/4 in
- Max. Pressure (PSI): 90 psi