Ame Jack
We make finding an ame jack fast and simple every time!
Shop Ame Jack results
(Showing 1 - 15)
Relevance
Mfr # 100-1
Key Features:
- Item: Floor Jack
- Features: Min. Height 27.56"; Multiple Position Handle; Safety Valve
- Material: Steel
Mfr # DK20HLQ
Key Features:
- Item: Garage Jack
- Material: Steel
- Lifting Capacity: 2 Tons
Mfr # 1526A
Key Features:
- Caster Wheel Dia.: 2 1/8 in
- Lifting Capacity: 3-1/2 Tons
- Base Length: 32 1/2 in
Mfr # HW93652W
Key Features:
- Base Length: 31 in
- Number of Casters: 2
- Lifting Capacity: 3 ton
Mfr # 26033
Key Features:
- Application: Heavy-Duty
- Chassis Length: 19 in
- Number of Casters: 2
Mfr # 29038
Key Features:
- Lifting Capacity: 3 1/2 ton
- Chassis Length: 27 1/2 in
- Item: Trolley Floor Jacks
Mfr # 26030
Key Features:
- Base Height: 6 1/2 in
- Lifting Capacity: 3 ton
- Caster Wheel Dia.: 2 1/2 in
Mfr # 5300
Key Features:
- Base Height: 6 1/2 in
- Lifting Height Min.: 5-3/4"
- Application: General
Mfr # 1MZK7
Key Features:
- Application: General
- Lifting Height Min.: 5-1/2"
- Operation Type: Manual
Mfr # HW93642W
Key Features:
- Promotion Restriction: Not eligible for promotion
- Lifting Height Max.: 20 in
- Base Width: 15 in
Mfr # 10448
Key Features:
- Item: Floor Jack
- Type: Air Hydraulic Service Jack
- Features: Chrome-Plated Pump Piston and Ram for Added Rust Resistance, Self-Retracting, Welded Base and Cylinder to Assure Strength and Eliminate Leaks
Mfr # 3ZC65
Key Features:
- Operation Type: Manual
- Handle Length: 24 1/4 in
- Chassis Length: 25 in
Mfr # 10390
Key Features:
- Item: Floor Jack, Air/Hydraulic, 22 tons
- Includes: (3) Extensions and Saddles: 3/4", 2", 4"
- Features: Min. Height 8-1/2", Three Spring Design
Mfr # NSJ0302
Key Features:
- Item: Service Jack
- Application: Road Side Emergencies or Garage Use
- Material: Aluminum
Mfr # 1532A
Key Features:
- Power Raise: 18 in
- Number of Casters: 2
- Handle Material: Aluminum