Air Pressure Switch
We make finding an air pressure switch fast and simple every time!
Shop Air Pressure Switch results
(Showing 1 - 15)
Relevance
Mfr # 11GA2E
Key Features:
- Item: Pressure Switch
- Pressure Switch Application: Air Compressor
- Manual Switch Action: Auto/Off
Mfr # FHG12J52XBP
Key Features:
- Package Quantity: 1
Mfr # FHG2J27CP
Key Features:
- Item: Pressure Switch
- Package Quantity: 1
Mfr # PS-1
Key Features:
- Item: Pressure Switch
- Type: 1/8 in NPT
- Length (In.): 1 3/4 in
Mfr # R101432-14
Key Features:
- For Use With Mfr. Model Number: CG90TB075D12B
- Item: Pressure Switch
- Includes: Switch
Mfr # FHG2J27BP
Key Features:
- Package Quantity: 1
Mfr # 034-0184RP
Key Features:
- Item: Compressor Pressure Switch, 125 to 155 psi, 4 Port, 22 amps
- Fits Brand: DEWALT(R), Industrial Air, Industrial Air Contractor, Porter Cable, Powermate
- For Use With: Air Compressors
Mfr # 2374-510
Key Features:
- Includes: Calibration Springs, Calibration Tool, Mounting Brackets, Orifice Flows
- Item: Air Pressure Switch, 0.10"-10.0" WC
- Fits Brand: Robertshaw
Mfr # AFS-222-139
Key Features:
- Electrical Rating: 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Width (In.): 3 1/4 in
- Features: Adjustable Set Point Range as Low as 0.05 in to 12.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Mfr # 38473278
Key Features:
- Item: Pressure Switch
- For Use With Mfr. Model Number: TS4
- Fits Brand: Ingersoll Rand
Mfr # P32AC-2C
Key Features:
- Sample Line Connector: 1/8 in CC
- Depth (In.): 2 1/8 in
- Differential (In. WC): .045 To .195
Mfr # NS2-0000-05
Key Features:
- Pressure Setting Range (In. WC): 0.10 - 10.0
- Agency Compliance: CE and CSA Certified, UL and C-UL listed
- Operating Temp. Range (F): -40 to 180
Mfr # 1312100570
Key Features:
- Item: Pressure Switch
- For Use With Mfr. Model Number: RCP-581VNS, RCP-C10123HM, RCP-C10123HSM, RCP-C10123VM, RCP-C10123VSM, RCP-C581V, RCP-C581VS, RCP-C583VM, RCP-C583VSM, RCP-C7581V, RCP-C7581VS, RCP-C7583VM, RCP-C7583VSM
- Fits Brand: Chicago Pneumatic