Air Flow
We make finding an air flow fast and simple every time!
Shop Air Flow results
(Showing 1 - 15)
Relevance
Mfr # 7660 56 20
Key Features:
- Item: Flow Control Valve
- Directions Controlled: 1
- Max. Temp.: 158 Degrees F
Mfr # 141-0574
Key Features:
- Features: Two Connectors
- Electrical Rating: 15 A Non-Inductive 120 to 277V AC, 300 VA Pilot Duty @ 120 to 277V AC
- Differential (In. WC): 0.06 to 0.6
Mfr # RMB-53-SSV
Key Features:
- Item: Flowmeter
- Accuracy: 3%
- Overall Height: 8.8 in
Mfr # 7665 56 11
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 158 Degrees F
- Directions Controlled: 1
Mfr # RMB-52-SSV
Key Features:
- Item: Flowmeter
- Accuracy: 3%
- Product Type: Variable Area Flowmeter
Mfr # 1500
Key Features:
- Item: Heavy Duty Float Valve
- Pipe Size: 1 1/2"
- Connection Type: FNPT
Mfr # RMA-2-SSV
Key Features:
- Item: Flowmeter
- Accuracy: 4%
- Overall Width: 1 in
Mfr # EJ-123
Key Features:
- Item: Portable Balance 120X0.001g External Cal
- Package Quantity: 1
Mfr # F400B
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Item: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # FG295600BLA
Key Features:
- Trash Container Capacity: 7 gal
- Container Shape: Rectangular
- Color: Black
Mfr # SKM201
Key Features:
- Package Quantity: 1
Mfr # F600S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Item: Hydraulic Flow Control Valve
- Body Material: Steel
Mfr # 104104-F02-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # AS2201F-N01-07SD
Key Features:
- Valve Style: Elbow
- Item: Flow Control Valve
- Valve Port Size: 1/8 in
Mfr # AS2201F-N02-07S
Key Features:
- Item: Speed Control Valve
- Valve Style: Elbow
- Pipe Size: 1/4"