Air Filter /Seperator
If you need an air filter /seperator we have them at everyday low prices.
Shop Air Filter /Seperator results
(Showing 1 - 15)
Relevance
Mfr # AS-M1- 1-1/2
Key Features:
- Item: Air Separator
- Body Material: Cast Iron
- Max. Temp. (F): 275 Degrees F
Mfr # AS-M1- 1
Key Features:
- Item: Air Separator
- Body Material: Cast Iron
- Inlet: 1 in
Mfr # 11/4 AS-M1 T
Key Features:
- Item: Air Separator
- Body Material: Cast Iron
- Width (In.): 4 in
Mfr # 54749247
Key Features:
- Compressor Description: 20, 30 hp Rotary Screw Air Compressors
- Item: Air/Oil Separator
- Includes: Element, O-Ring
Mfr # 49-075T-2
Key Features:
- Item: Air Separator
- Type: Automatic
- (F)NPT Connections (In.): 3/4 in
Mfr # 49-100T-2
Key Features:
- Item: Air Separator
- Type: Automatic
- (F)NPT Connections (In.): 1 in
Mfr # EASB-1JR
Key Features:
- Item: Air Separator
- Material of Construction: Bronze
- Max. Temp. (F): 250 Degrees F
Mfr # AS-M1- 1-1/4
Key Features:
- Item: Air Separator
- Body Material: Cast Iron
- Material of Construction: Iron
Mfr # 1 AS-M1 T
Key Features:
- Item: Air Separator
- Body Material: Cast Iron
- Max. Temp. (F): 275 Degrees F
Mfr # EASB-3/4JR
Key Features:
- Item: Air Separator
- Material of Construction: Bronze
- Max. Temp. (F): 250 Degrees F
Mfr # IAS-1
Key Features:
- Item: Air Separator
- Material of Construction: cast iron
- Max. Temp. (F): 300 Degrees F
Mfr # 4GNL4
Key Features:
- Item: Pneumatic Condensate Separator
- NPT Size: 1/2 in
- Float Type: Automatic
Mfr # 4GNL5
Key Features:
- Item: Pneumatic Condensate Separator
- NPT Size: 3/4 in
- Float Type: Automatic
Mfr # STS-400C
Key Features:
- For Use With: 1XDX4, 1XDW8, 2EPR7, 2EPR9, 2EPT1, 2EPU5, 2EPU6
- Bowl Material: Polycarbonate
- Pipe Size: 4" NPT