Adjustable Clevis Hanger
We have the adjustable clevis hanger you need to get the job done right.
Shop Adjustable Clevis Hanger results
(Showing 1 - 15)
Relevance
Key Features:
- Pipe Size (In.): 1 in
- Rod Size: 3/8 in
- Description/Special Features: For Suspension Of Stationary Pipe Lines
Key Features:
- Max. Load (Lb.): 730 lb
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Finish: zinc plated
Key Features:
- Type: Adjustable
- Length (In.): 3 3/16 in
- Item: Clevis Hanger
Key Features:
- Item: Clevis Hanger
- Rod Size: 3/8 in
- Metal Detectable: Yes
Key Features:
- Item: Clevis Hanger
- Finish: zinc plated
- Pipe Size (In.): 2 in
Key Features:
- Type: Light Duty, Adjustable
- Length (In.): 3 13/16 in
- Material: Steel
Key Features:
- Pipe Size (In.): 8 in
- Type: Adjustable
- Finish: Plain
Key Features:
- Metal Detectable: Yes
- Material: Zinc-Plated Steel
- Length (In.): 10 1/4 in
Key Features:
- Thread Size (In.): 5/8
- Tube Size (In.): 4
- Description/Special Features: Recommended For Suspension Of Stationary Non Insulated Stainless Steel Pipe Lines
Key Features:
- Pipe Size (In.): 2 in
- Standards: ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
- Metal Detectable: Yes
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Material: Zinc-Plated Steel
- Max. Load (Lb.): 1,430 lb
Key Features:
- Max. Load (Lb.): 400 lb
- Item: Clevis Hanger
- Length (In.): 7 25/32 in
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Key Features:
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Material: Steel
- Length (In.): 7 13/16 in
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Finish: Plain