Accuform Rulers And Straight Edges
Count on great prices, fast shipping and friendly service every time you order accuform rulers and straight edges from Zoro.
Shop Accuform Rulers And Straight Edges results
(Showing 1 - 12)
Relevance
Mfr # PTR428
Key Features:
- Material: Mylar
- Graduations: Inches and Feet Starting at 44 in and Going up to 80 in
- Measurement Type: SAE/Metric
Mfr # C635-1800MM
Key Features:
- Material: Steel
- Graduations: 1/2mm and 1mm Both Sides
- Finish: Satin
Mfr # C404R-72
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length (In.): 72 in
- Material: Steel
Mfr # 910-6
Key Features:
- Length (In.): 72 in
- Material: Fiberglass
- Graduations: Engraved on both sides
Mfr # C305R-6
Key Features:
- Length (In.): 6 in
- Material: Steel
- Size: 6" L x 1/2" W
Mfr # 4KU97
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 1mm, 64ths
Mfr # 599-540-2346
Key Features:
- Item: Precision Steel Square
- Material: Hardened, Ground Steel
- Outside Dimensions (In.): 2 x 1-1/2, 3 x 2-1/2, 4 x 3, 6 x 4
Mfr # 9006
Key Features:
- Light Technology: Halogen
- Bulb Shape: T4-5/8
- Bulb Base Type: Right Angle Prefocus (P22d)
Mfr # 050101
Key Features:
- Item: Edge Finder
- End Type: Single,Cylindrical
- Tip Dia. (In.): 0.2
Mfr # KLB426
Key Features:
- Item: Ladder Climb Preventer
- Header: Danger
- Material: Aluminum
Mfr # ZPF125
Key Features:
- Item: NFPA Sign
- Header: No Header
- Width: 15 1/2 in
Mfr # MFXG545VS
Key Features:
- Item: Fire Extinguisher Sign
- Header: No Header
- Legend: Fire Extinguisher
Explore More
- stanley box, i-beam, and torpedo levels
- proto feeler gauge sets
- starrett micrometer accessories
- jackson safety tape measures
- fowler digital calipers
- westward gauge blocks and clamps
- starrett edge and center finders
- westward box, i-beam, and torpedo levels
- vermont gage plug gauges
- mitutoyo feeler gauges