Ac Grills
We make finding ac grills fast and simple every time!
Shop Ac Grills results
(Showing 1 - 15)
Relevance
Mfr # 4MJN2
Key Features:
- Grille/Register Item: Return Air Grille
- Item: Return Air Grille
- Max. Duct Width (In.): 6
Mfr # HS32032
Key Features:
- Size: 0.5 oz
- Application: Sealing Patch Kit
- Color: clear
Mfr # 3HHE8
Key Features:
- Item: Condenser Brush
- Type: Fin Whisk
- Fill Type: Polyester
Mfr # JTS-0105HVAC
Key Features:
- SAE or Metric: SAE
- Primary Application: HVAC
- Drive Size: 3/8 in
Mfr # HVAC STRAP
Key Features:
- Length: 11 in
- Type: Magnetic
- Application: HVACR
Mfr # HS32098
Key Features:
- Size: 1.85 oz
- Application: Metal bonding
- Item: HVAC Solderless Bonding Kit
Mfr # 76846
Key Features:
- Features: Illuminated
- Material: Plastic
- Illumination Color: Blue
Mfr # 32596
Key Features:
- Number of Pieces: 1
- Handle Type: Molded
- Overall Length: 7 1/2 in
Mfr # HS60002
Key Features:
- Application: Leak Detection
- Item: AC Leak Repair Quick Service Kit
- Package Quantity: 1
Mfr # A31985
Key Features:
- Item: 1/4" SAE Cap w/ Gasket
- Connection Size: 1/4 in
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # 35504
Key Features:
- Item: Furnace Cement
- For Use With: Fireboxes, Boilers, Stoves, Ovens, Flue Pipes, Kilns, Chimneys, Ducts, Combustion Chambers, Masonry Surfaces, Many Other Furnace and Refractory Applications
- Max. Temp. (F): 2,500 Degrees F
Mfr # FLK-3000FC H
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Wireless HVAC System Kit
- Includes: 80PK-1 K-Type Bead Thermocouple, AC175 Alligator Clips, Fluke T3000 Thermocouple Thermometer, Magnetic Hanging Strap, TL175 Test Leads
Mfr # GRR12P8PGA26
Key Features:
- Duct Fitting Duct Size: 12" x 8"
- Width: 12 in
- For Use With: Greenseam Duct system
Mfr # 13002508
Key Features:
- Flexible Duct Inside Dia.: 8 in
- Flexible Duct Item: Insulated Flexible Duct
- Flexible Duct Length: 25 ft
Mfr # 23-5005A
Key Features:
- Item: Hvac Outfit
- Series: Quickbraze
- Gas Service: Oxy-Acetylene