Abb Vfd
Count on great prices, fast shipping and friendly service every time you order an abb vfd from Zoro.
Shop Abb Vfd results
(Showing 1 - 15)
Relevance
Mfr # ACH580-01-023A-4
Key Features:
- Package Quantity: 1
Mfr # ATV12H075F1
Key Features:
- Item: Variable Speed Drive
- Max. HP: 1 hp
- Input Voltage: 100 to 120V AC
Mfr # 13E638
Key Features:
- Input Voltage: 230V AC
- Adjustable Deceleration Time: 0.3 to 20 sec
- Input Frequency: 50/60 Hz
Mfr # DC1-344D1NN-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 2 hp
- Input Voltage: 480V AC
Mfr # ABB-50B
Key Features:
- Width: 9 mm
- Length: 3 5/16 in
- Material: Carbon Steel
Mfr # FRN0005C2S-6U
Key Features:
- Item: Mini Inverter
- Max. HP: 1 hp
- Input Voltage: 115V AC
Mfr # FRN0010C2S-7U
Key Features:
- Item: Mini Inverter
- Max. HP: 2 hp
- Input Voltage: 230V AC
Mfr # OT63F3
Key Features:
- Item: Disconnect Switch
- Protection Method: Nonfusible
- Amps: 60 A
Mfr # FRN0012C2S-2U
Key Features:
- Item: Mini Inverter
- Max. HP: 3 hp
- Input Voltage: 230V AC
Mfr # FRN0010C2S-2U
Key Features:
- Item: Mini Inverter
- Max. HP: 2 hp
- Input Voltage: 230V AC
Mfr # FRN0006C2S-2U
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Mini Inverter
- Max. HP: 1 hp
Mfr # ATV320U40M3C
Key Features:
- Start/Stop Control: Programmable
- Standards: EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
- Starting Torque: 1.5
Mfr # FRN0020C2S-2U
Key Features:
- Item: Mini Inverter
- Max. HP: 5 hp
- Input Voltage: 230V AC