Shop All CPVC Pipe Fittings
Kbi
Charlotte Pipe FlowGuard 3/4 in. Slip X 3/4 in. D Slip CPVC Tee
Mfr # CTS024001800
Zoro # G905305702
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material CPVC
- Standards ASTM D 1784, ASTM D 2846
- Temp. Range 32 to 180°F
- Pipe Schedule SDR 11
- Color Cream
Product Information
- Brand Kbi
- MFR # CTS024001800
- Zoro # G905305702
- UPC # 611942052431
- Country of Origin United States
- Category CPVC Pipe Fittings
Details
Basic Fitting Material | CPVC |
Standards | ASTM D 1784, ASTM D 2846 |
Temp. Range | 32 to 180°F |
Pipe Schedule | SDR 11 |
Color | Cream |
Max. Pressure | 100 psi |
Description
FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods does not rust or corrode is easy to install (no primer required). Fl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spud Assembly Kit, 1-1/2 In, Brass (M952269-0020A)
- WATTS Repair Kit, Watts 009M2, 1-1/4 to 1-1/2 (009 M2 1 1/4 - 1 1/2 Relief Valve)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS01234)
- KORKY PLUS KORKY PLUS FLAPPER 3 PAK (2001TP)
- KBI ELBOW 90 CPVC 3/4"" 10PK (CTS02300C0800)
- KBI Charlotte Pipe FlowGuard 3/4 in. Slip X 3/4 in. D Slip CPVC Tee (CTS024000800)
- KBI TFS-0750 CPVC ADAPTER FIPT 3/4 IN (4135-007SS)
- ZORO SELECT CPVC Repair Coupling, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (SNC-0500-B)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1" Pipe Size, FNPT x FNPT (9819-010)
- GENOVA PRODUCTS Genova Products 50407 0.75 in. CPVC Male Pipe Thread Adapter (149831)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2-1/2" Pipe Size, Socket (9851-025)
- Kbi Fittings