Shop All CPVC Pipe Fittings
Kbi
Charlotte Pipe FlowGuard 3/4 in. Slip X 3/4 in. D Slip CPVC Tee
Mfr # CTS024000800
Zoro # G905310133
product price: $2.79
/ea
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material CPVC
- Standards ASTM D 1784, ASTM D 2846
- Outside Dia. 0.75 in
- Max. Pressure 100 psi
- Color Cream
Product Information
- Brand Kbi
- MFR # CTS024000800
- Zoro # G905310133
- UPC # 611942052387
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Outside Dia. | 0.75 in |
Details
Basic Fitting Material | CPVC |
Standards | ASTM D 1784, ASTM D 2846 |
Max. Pressure | 100 psi |
Color | Cream |
Temp. Range | 32 to 180°F |
Pipe Schedule | SDR 11 |
Description
FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods does not rust or corrode is easy to install (no primer required). Fl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA17)
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size (457010)
- ZORO SELECT Hanging Strap, 10 Ft L, Galv Steel (IBI-24)
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- KBI TFS-0750 CPVC ADAPTER FIPT 3/4 IN (4135-007SS)
- KBI ELBOW 90 CPVC 3/4"" 10PK (CTS02300C0800)
- KBI Charlotte Pipe FlowGuard 3/4 in. Slip X 3/4 in. D Slip CPVC Tee (CTS024001800)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, Spigot x Socket (9837-211)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, Spigot x Socket (9837-072)
- NIBCO 3/4 in. CPVC CTS Socket X Socket 90 Elbow Fitting, 25PK (MPP4707HD34)
- ZORO SELECT CPVC Coupling, Schedule 40, 2" Pipe Size, CTS Hub (2GJZ4)
- Kbi CPVC Pipe Fittings