Shop All Radial Ball Bearings
Kbc
Ball Bearing, 80mm x 170mm x 39mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6316-ZZ KBC
Zoro # G604411391
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 80
- Outside Dia. 170
- Width 39
Product Information
- Brand Kbc
- MFR # 6316-ZZ KBC
- Zoro # G604411391
- UPC # 4012802240146
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80 |
Outside Dia. | 170 |
Width | 39 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
Description
80mm x 170mm x 39mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 13.6 dia x 5B-SF (1365B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5178)
- HYDROMAXX 1-1/2"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS112100)
- MASTERCOOL CONTROL VALVE 1/4" FL-F X 1/4" FL-M 90 D (ME90328)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two shields, C3 Fit (6309-ZZ KBC)
- KBC Ball Bearing, 30mm x 55mm x 13mm, single row deep groove ball bearing, two contact seals, C3 Fit (6006-2RS KBC)
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6307-2RS KBC)
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit (6307-ZZ KBC)
- KBC Ball Bearing, 85mm x 150mm x 28mm, single row deep groove ball bearing, two contact seals, C3 Fit (6217-2RS KBC)
- KBC Ball Bearing, 12mm x 37mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6301-2RS KBC)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 2RS NR C3 G93)
- Kbc Radial Ball Bearings