Shop All Radial Ball Bearings
Kbc
Ball Bearing, 70mm x 110mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit
Mfr # 6014-2RS KBC
Zoro # G204411500
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 70
- Cage Material Pressed Steel
- Outside Dia. 110
- Width 20
Product Information
- Brand Kbc
- MFR # 6014-2RS KBC
- Zoro # G204411500
- UPC # 4047643208451
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 |
Outside Dia. | 110 |
Width | 20 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
ABEC Tolerance | ABEC 1 |
Description
70mm x 110mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Air Compressor Motor, 5 HP, 3450 RPM, 208-230V, ODP, R56Y Frame (B384)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-5/8 Bore Dia., 17 # of Teeth (50B17F-1J)
- BESTORQ Bestorq Timing Belt Model 935-5M-30 - 36.81 in Outside Length - 0.98 in Top Width (935-5M-30)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T1C2Z)
- KBC Ball Bearing, 75mm x 160mm x 37mm, single row deep groove ball bearing, two contact seals, C3 Fit (6315-2RS KBC)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6304-ZZ KBC)
- KBC Ball Bearing, 45mm x 75mm x 16mm, single row deep groove ball bearing, two contact seals, C3 Fit (6009-2RS KBC)
- KBC Ball Bearing, 10mm x 35mm x 11mm, single row deep groove ball bearing, two contact seals, C3 Fit (6300-2RS KBC)
- KBC Ball Bearing, 50mm x 80mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6010-ZZ KBC)
- KBC Ball Bearing, 30mm x 72mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit (6306-ZZ KBC)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- Kbc Radial Ball Bearings