Shop All Radial Ball Bearings
Kbc
Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6013-ZZ KBC
Zoro # G104411464
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 65
- Cage Material Pressed Steel
- Outside Dia. 100
- Width 18
Product Information
- Brand Kbc
- MFR # 6013-ZZ KBC
- Zoro # G104411464
- UPC # 4047643208468
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 |
Outside Dia. | 100 |
Width | 18 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Bearing Material | Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Description
65mm x 100mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FLG0B)
- TRITAN Radial Ball Bearing, SS, 1.25In Bore Dia (SS1654 ZZ FM222)
- TRU-FLATE Coupler, 38 in, FNPT, Steel (13-613)
- EAGLE BELTING Round Belt, Hollow, 3/16 In, Polyurethane (4934021)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two shields, C3 Fit (6309-ZZ KBC)
- KBC Ball Bearing, 65mm x 120mm x 23mm, single row deep groove ball bearing, two contact seals, C3 Fit (6213-2RS KBC)
- KBC Ball Bearing, 40mm x 80mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6208-ZZ KBC)
- KBC Ball Bearing, 70mm x 110mm x 20mm, single row deep groove ball bearing, two shields, C3 Fit (6014-ZZ KBC)
- KBC Ball Bearing, 85mm x 150mm x 28mm, single row deep groove ball bearing, two contact seals, C3 Fit (6217-2RS KBC)
- KBC Ball Bearing, 40mm 68mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6008-2RS KBC)
- SKF SKF 6309 2Z, Single Row Ball Bearings (6309 2Z)
- Kbc Ball Bearings