Shop All Radial Ball Bearings
Kbc
Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6211-ZZ KBC
Zoro # G204411340
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 55
- Outside Dia. 100
- Width 21
Product Information
- Brand Kbc
- MFR # 6211-ZZ KBC
- Zoro # G204411340
- UPC # 4012802239843
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 |
Outside Dia. | 100 |
Width | 21 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
Bearing Material | Steel |
Lubrication | Mobile Poly Rex EM Grease |
ABEC Tolerance | ABEC 1 |
Description
55mm x 100mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Plug, 3/4"x3/4"FPT (K6B)
- MARS Rnd Start Capacitor, 189-227Mfd, 330V (11968)
- AIGNEP USA Tube Union, 4mm Tube Sz, Brass, PK5 (50040N-4-PK5)
- IGUS IGUS 5/16" x 1/2" iglide G300 Polymer Sleeve Bearing (GSI-0405-08)
- KBC Ball Bearing, 50mm x 80mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6010-ZZ KBC)
- KBC Electric Motor Quality Ball Bearing, 10mm x 30mm x 9mm, single row deep groove ball bearing (6200-ZZ KBC)
- KBC Ball Bearing, 10mm x 35mm x 11mm, single row deep groove ball bearing, two contact seals, C3 Fit (6300-2RS KBC)
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two shields, C3 Fit , (6311-ZZ KBC)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit (6203-ZZ KBC)
- KBC Ball Bearing, 40mm 68mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6008-ZZ KBC)
- NSK NSK 6000ZZCE, 6000 Series Single Row Deep Groove Ball Bearing (6000ZZCE)
- Kbc Ball Bearings