Shop All Radial Ball Bearings
Kbc
Ball Bearing, 50mm x 80mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6010-ZZ KBC
Zoro # G804411276
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 50
- Cage Material Pressed Steel
- Outside Dia. 80
- Width 16
Product Information
- Brand Kbc
- MFR # 6010-ZZ KBC
- Zoro # G804411276
- UPC # 4012802239546
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 |
Outside Dia. | 80 |
Width | 16 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
Description
50mm x 80mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (1610) Spk Roller Double Tb, D50ATB17H (D50ATB17H)
- LENOX Cutting Oil, 1 gal, Bottle, BAND-ADE (68004)
- HERITAGE Hose Clamp, Gen Purp, SAE #164 All SS300 (HCGP-333-164-500)
- FESTO Push-In Connector QB-1/4T-U (QB-1/4T-U)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit (6203-ZZ KBC)
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6307-2RS KBC)
- KBC Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two contact seals, C3 Fit (6310-2RS KBC)
- KBC Ball Bearing, 12mm x 37mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6301-2RS KBC)
- KBC Ball Bearing, 45mm x 85mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit (6209-ZZ KBC)
- KBC Ball Bearing, 40mm 80mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6208-2RS KBC)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6210 ZZ)
- Kbc Ball Bearings