Shop All Radial Ball Bearings
Kbc
Ball Bearing, 35mm x 62mm x 14mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6007-ZZ KBC
Zoro # G304411356
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 35
- Cage Material Pressed Steel
- Outside Dia. 62
- Width 14
Product Information
- Brand Kbc
- MFR # 6007-ZZ KBC
- Zoro # G304411356
- UPC # 4012802239508
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 |
Outside Dia. | 62 |
Width | 14 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
Description
35mm x 62mm x 14mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (270L100)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 158 x 64in OC, 2 Band (2/3VX640)
- NSK NSK-6207VV, 6200 Series Single Row Deep Groove Ball Bearing, 6207VV (6207VV)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X16X16LN)
- KBC Ball Bearing, 15mm x 42mm x 13mm, single row deep groove ball bearing, two shields, C3 Fit (6302-ZZ KBC)
- KBC Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two shields, C3 Fit (6310-ZZ KBC)
- KBC Ball Bearing, 75mm x 115mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6015-2RS KBC)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two contact seals, C3 Fit (6207-2RS KBC)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6205-ZZ KBC)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two shields, C3 Fit (6309-ZZ KBC)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 ZZ PRX)
- Kbc Radial Ball Bearings