Shop All Radial Ball Bearings
Kbc
Ball Bearing, 12mm x 37mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit
Mfr # 6301-2RS KBC
Zoro # G904411329
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Pressed Steel
- Bore Dia. 12
- Outside Dia. 37
- Width 12
Product Information
- Brand Kbc
- MFR # 6301-2RS KBC
- Zoro # G904411329
- UPC # 4047643207980
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 |
Outside Dia. | 37 |
Width | 12 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
Description
12mm x 37mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 16MJ-16MORB Straight Long (3.98 OAL) (6400-L-16-16-O)
- COILHOSE PNEUMATICS Industrial Connector 3/8" FPT 1/4" (CO 1505)
- PARKER Colorflow Flow Control Valve, Brass, 1/2-14, 15 GPM (F800B)
- DAYTON DC Gearmotor, 341.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 90V DC Voltage (M1135232.00)
- KBC Ball Bearing, 15mm x 42mm x 13mm, sinlge row deep groove ball bearing, two contact seals, C3 Fit (6302-2RS KBC)
- KBC Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6211-2RS KBC)
- KBC Ball Bearing, 75mm x 160mm x 37mm, single row deep groove ball bearing, two contact seals, C3 Fit (6315-2RS KBC)
- KBC Ball Bearing, 85mm x 150mm x 28mm, single row deep groove ball bearing, two contact seals, C3 Fit (6217-2RS KBC)
- KBC Ball Bearing, 75mm x 115mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6015-2RS KBC)
- KBC Ball Bearing, 70mm x 150mm x 35mm, single row deep groove ball bearing, two shields, C3 Fit (6314-ZZ KBC)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6004Z)
- Kbc Radial Ball Bearings