Shop All Otoscopes and Ophthalmoscopes
Kawe
Otoscope, Silver/Black, Standard
Mfr # 20-850-000
Zoro # G7517447
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Reusable Ear Specular (2.5mm, 3.5mm, 4.0mm), Zippered Bag
- Illumination Standard
- Color Silver/Black
- Disposable No
- Battery Requirements (2) C Batteries or Mfr. No. 20-935-000
Product Information
- Brand Kawe
- MFR # 20-850-000
- Zoro # G7517447
- UPC # 767056850002
- Country of Origin Germany
- Category Otoscopes and Ophthalmoscopes
Details
Item | Otoscope |
Includes | (3) Reusable Ear Specular (2.5mm, 3.5mm, 4.0mm), Zippered Bag |
Illumination | Standard |
Color | Silver/Black |
Disposable | No |
Battery Requirements | (2) C Batteries or Mfr. No. 20-935-000 |
Industry Type | Healthcare |
Packaged In | Zippered Bag |
Magnification | 3X |
Description
Otoscope, Color Silver/Black, Disposable No, Illumination Standard, Magnification 3x, Battery Requirements (2) C Batteries or Mfr. No. 20-935-000, Packaged In Zippered Bag, Includes (3) Reusable Ear Specular (2.5mm, 3.5mm, 4.0mm), Zippered Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALYARD Instant Cold Pack, 20 Minute Therapy, 6"x8", 24/CT, PK24 (HLY59688)
- PROACTIVE 13 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPF)
- MSA SAFETY Alkaline Battery Pack (10114837)
- BRAZOS Free Form Walking Stick, Hickory, 41" (602-3000-1124)
- KAWE Opthalmoscope/Otoscope Kit, Zippered Bag (20-864-000)
- KAWE Ear Speculas for Piccolight, Dspsbl, 4.0mm (20-911-000)
- KAWE Ear Specula, Black, 2.5mm, PK100 (20-910-000)
- KAWE Ear Specula, Black, 4mm, PK100 (20-913-000)
- SERENELIFE FiberOptic Otoscope/Auriscope-InternalEar Inspect Instrum., SLOTOSPE014 (SLOTOSPE014)
- SURGICAL DESIGN Opthamlmoscope/Otoscope Set with Pouch (SDZR-0041)
- SERENELIFE Otoscope, SLOTOSPE02_0 (SLOTOSPE02_0)
- Kawe Diagnostic Equipment