Shop All Otoscopes and Ophthalmoscopes
Kawe
Ear Specula, Black, 2.5mm, PK100
Mfr # 20-910-000
Zoro # G9553826
original price:
$14.95
15% off
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2.5 mm
- Color Black
- For Use With Mfr. No. 20-860-010, 20-860-020, 20-860-120
- Disposable Yes
- Packaged In Polybag
Product Information
- Brand Kawe
- MFR # 20-910-000
- Zoro # G9553826
- UPC # 767056910003
- Country of Origin Germany
- Category Otoscopes and Ophthalmoscopes
Dimensions
Diameter | 2.5 mm |
Details
Item | Ear Specula |
Color | Black |
For Use With | Mfr. No. 20-860-010, 20-860-020, 20-860-120 |
Disposable | Yes |
Packaged In | Polybag |
Industry Type | Healthcare |
Description
Ear Specula, Color Black, Disposable Yes, Diameter 2.5 mm, Packaged In Polybag, For Use With Mfr. No. 20-860-010, 20-860-020, 20-860-120, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Plastic Adhesive Bandages, 3/4 x 3, PK60 (100563500)
- FERNO Extrication Device (125)
- SENSODYNE Sensodyne Extra White 2.7 oz., PK12 (08430)
- A2Z SCILAB Dental Cheek Retractor 4.5" (A2Z-ZR709)
- KAWE Otoscope, Silver/Black, Standard (20-850-000)
- KAWE Opthalmoscope/Otoscope Kit, Zippered Bag (20-864-000)
- KAWE Ear Specula, Black, 4mm, PK100 (20-913-000)
- KAWE Ear Speculas for Piccolight, Dspsbl, 4.0mm (20-911-000)
- SERENELIFE Otoscope, SLOTOSPE02_0 (SLOTOSPE02_0)
- SERENELIFE FiberOptic Otoscope/Auriscope-InternalEar Inspect Instrum., SLOTOSPE014 (SLOTOSPE014)
- SERENELIFE FiberOptic Otoscope/Auriscope-InternalEar Inspect Instrum., SLOTOSPE008 (SLOTOSPE008)
- Kawe Diagnostic Equipment