Shop All Engine Specialty Tools
Kats
Diesel Engine Heater, for CAT 3116 6.6L
Mfr # 31202
Zoro # G8732687
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kats
- MFR # 31202
- Zoro # G8732687
- UPC # 040548021051
- Country of Origin United States
- Category Engine Specialty Tools
Details
Item | Diesel Engine Heater,for Cummins 15L |
Description
Diesel Engine Heater,for Cummins 15L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6723)
- PRONTO Front Brake Rotor, Br90102002 (BR90102002)
- VESTIL Dock Safety Reflective Stripes, 28" (DSR-28)
- GATES Auto V-Belt, Industry Number K080570HD (K080570HD)
- KATS Diesel Engine Heater, for John Deere 4045 (30609)
- KATS Diesel Engine Heater, for Cummins 855 (30119)
- KATS Diesel Engine Heater, for Cummins ISx (30129)
- KATS Elbow One Side Nozzle, CID 500/Up (33156)
- KATS Diesel Engine Heater, Cummins K Series (30112)
- KATS Diesel Engine Heater, for GMC Trucks (30517)
- BETA Valve Depressors for Disc Removal (014680011)
- Kats Service & Shop Tools