Shop All Blankets
Kathy Ireland
Weighted Blanket - 48 x 72 Inches - 12 lb - Silver
Mfr # 4872SIL12LB
Zoro # G711640813
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kathy Ireland
- MFR # 4872SIL12LB
- Zoro # G711640813
- UPC # 817107010876
- Country of Origin China
- Category Blankets
Description
Have a sound sleep with the help of a Kathy Ireland Home weighted blanket. Our collection of weighted blankets in different sizes and weights allows the user to choose the just right blanket to improve the quality of the sleep in a natural way. Weighted blankets help people reduce stress and anxiety, and feel secure, calm and relaxed. The science behind weighted blankets is called deep pressure touch DPT, a type of therapy that uses firm, hands on pressure to reduce chronic stress and high levels of anxiety. Let the gentle pressure of the blanket wrap you as if being hugged and enjoy sweet dreams with our weighted blankets.Available in 2 sizes and 3 weights, this weighted blanket is made of super soft and smooth microfiber. These materials have been carefully picked because they are skin friendly, truly soft and breathable, allowing you to use the weighted blanket all year round if needed. Weight evenly distributed The weighted blanket has 6in x 6in squares cells that ensure an even distribution of the weight on the blanket. Each of the cells has inside small glass beads to add the weight. The new sewing technology used to sew the cells reduces the leakage and transfer of beads from one cell to another.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Walnut Seat (XU-DG-60402-BAR-WALW-GG)
- DUCK BRAND Duck 1140236 76 x 94 x 12 in. Queen-King Size Mattress Cover (9224700)
- DMI Pillow Protctor, Stndrd, 21inLx27inW, Plstc (554-8041-1900)
- KATHY IRELAND Chunky Chenille Plush Throw - 50 x 60 - Light Grey (2365-GR)
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 7 lb - Silver (4160SIL7LB)
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 10 lb - Charcoal Grey (4160GR10LB)
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- INNOMAX Innomax 2-64-MG-6 Memory Gel 12 in. Mattress; King (2-64-MG-6)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- ROADPRO Fleece Throw, 50x60, Assorted Colors (RPTR2CKT)
- Kathy Ireland Blankets