Shop All Locking Pliers
This Product is Discontinued
Kastar
Quick Switch Snap Ring Pliers, 3593 (Discontinued)
Mfr # 3593
Zoro # G7003372
This Product is Discontinued
Key Features
- Features Easily Convert Between Internal and External Configurations Without Separating the Handles, 45 Degree Angle
- Handle Type Cushioned Grip
- Material Steel
- Number of Pieces 1
Product Information
- Brand Kastar
- MFR # 3593
- Zoro # G7003372
- Country of Origin United States
- Category Locking Pliers
Details
Features | Easily Convert Between Internal and External Configurations Without Separating the Handles, 45 Degree Angle |
Handle Type | Cushioned Grip |
Material | Steel |
Number of Pieces | 1 |
Item | Quick Switch Snap Ring Pliers,3593 |
Description
Quick Switch Snap Ring Pliers,3593
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.