Kask

Zenith X2 HV Helmet - Yellow


product price: $164.95
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Zenith X2 HV Helmet - Yellow


  • •POLYPROPYLENE HI VIZ HD EXTERNAL SHELL: Lightweight external shell with exponential better performance. Excels in impact absorption, especially at lower temperatures (-30C). Resists yellowing and degradation. High visibility reflective adhesives for added safety in low visibility conditions
  • •ADAPTIVE FIT SYSTEM: A size adjustment system which integrates three components for all-day comfort. A new, double diameter dial allows for easier size adjustments (from 52-63cm). Ergonomic side wings ensure a fast and secure fit against the back of the head. The patented Self Adaptive Live Hinge is the latest, self-adjusting fit technology that moves as the wearer moves
  • •ADVANCED CHINSTRAP: Eco-leather chinstrap designed with new, rear adjustment points for a more personalized fit. Accommodates wider sizes and adapts to earmuff use. Color-coded fastener indicates meeting EN 12492 standard
  • •EARMUFF ATTACHMENT SLOTS: Helmet designed with standard 30mm EURO slots for attaching KASK earmuffs. Hi-Viz nameplate for easy identification on the back of the helmet. Easy Click Visor Adapters attaches visors or face shields to helmet. Lamp clip feature that holds corded earplugs
  • •Meets ANSI Z89.1 Type I, Type II, Class E (electrical) protection standards proof tested at 20,000 volts. EN 12492 protection against side, front and rear impacts. Shock energy absorption capacity (Clauses 4.2.1.2 - front, 4.2.1.3 - lateral, 4.2.1.4 - rear), Penetration (clause 4.2.2), Retention system strength (Clause 4.2.3) and Retention system effectiveness (Clause 4.2.4)

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.