Shop All Fire and Rescue Helmets
Kask
Zenith X2 Helmet - Black
Mfr # ZENX2-BK
Zoro # G309945368
product price: $149.95
/ea
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kask
- MFR # ZENX2-BK
- Zoro # G309945368
- Country of Origin United States
- Category Fire and Rescue Helmets
Description
Zenith X2 Helmet - Black
- •POLYPROPYLENE HD EXTERNAL SHELL: Lightweight external shell with exponential better performance. Excels in impact absorption, especially at lower temperatures (-30C). Resists yellowing and degradation
- •ADAPTIVE FIT SYSTEM: A size adjustment system which integrates three components for all-day comfort. A new, double diameter dial allows for easier size adjustments (from 52-63cm). Ergonomic side wings ensure a fast and secure fit against the back of the head. The patented Self Adaptive Live Hinge is the latest, self-adjusting fit technology that moves as the wearer moves
- •ADVANCED CHINSTRAP: Eco-leather chinstrap designed with new, rear adjustment points for a more personalized fit. Accommodates wider sizes and adapts to earmuff use. Color-coded fastener indicates meeting EN 12492 standard
- •EARMUFF ATTACHMENT SLOTS: Helmet designed with standard 30mm EURO slots for attaching KASK earmuffs. Hi-Viz nameplate for easy identification on the back of the helmet. Easy Click Visor Adapters attaches visors or face shields to helmet. Lamp clip feature that holds corded earplugs
- •Meets ANSI Z89.1 Type I, Type II, Class E (electrical) protection standards proof tested at 20,000 volts. EN 12492 protection against side, front and rear impacts. Shock energy absorption capacity (Clauses 4.2.1.2 - front, 4.2.1.3 - lateral, 4.2.1.4 - rear), Penetration (clause 4.2.2), Retention system strength (Clause 4.2.3) and Retention system effectiveness (Clause 4.2.4)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Gas Sampling Pump, Plastic (GV-110-S-TR)
- CALLOWAY MILLS Multi, 17 W x 29 L (120261729)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 050)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, XL, 100 PK, Blue (53CV55)
- KASK Work/Rescue Helmet, Super Plasma, Red (WHE00036-204)
- KASK Work/Rescue Helmet, Super Plasma, Yellow (WHE00036-202)
- KASK Zenith X2 Air Helmet - White (ZENX2AIR-WH)
- KASK Zenith X2 Helmet - Blue (ZENX2-BL)
- KASK Work/Rescue Helmet, Super Plasma, Blue (WHE00036-207)
- KASK Work/Rescue Helmet, White (WHE00037-201)
- BULLARD Fire Helmet, White, Thermoplastic (FCWHR)
- Kask Head Protection