Shop All Fire and Rescue Helmets
Kask
Zenith X2 Air Helmet - White
Mfr # ZENX2AIR-WH
Zoro # G509945359
product price: $149.95
/pr
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kask
- MFR # ZENX2AIR-WH
- Zoro # G509945359
- Country of Origin United States
- Category Fire and Rescue Helmets
Description
Zenith X2 Air Helmet - White
- •POLYPROPYLENE HD EXTERNAL SHELL: Lightweight external shell with exponential better performance. Excels in impact absorption, especially at lower temperatures (-30C). Resists yellowing and degradation
- •8 air intakes that maximize internal airflow through outflow channels providing exceptional helmet breathability
- •ADAPTIVE FIT SYSTEM: A size adjustment system which integrates three components for all-day comfort. A new, double diameter dial allows for easier size adjustments (from 52-63cm). Ergonomic side wings ensure a fast and secure fit against the back of the head. The patented Self Adaptive Live Hinge is the latest, self-adjusting fit technology that moves as the wearer moves
- •ADVANCED CHINSTRAP: Eco-leather chinstrap designed with new, rear adjustment points for a more personalized fit. Accommodates wider sizes and adapts to earmuff use. Color-coded fastener indicates meeting EN 12492 standard
- •EARMUFF ATTACHMENT SLOTS: Helmet designed with standard 30mm EURO slots for attaching KASK earmuffs. Hi-Viz nameplate for easy identification on the back of the helmet. Easy Click Visor Adapters attaches visors or face shields to helmet. Lamp clip feature that holds corded earplugs
- •Meets ANSI Z89.1 Type I, Type II, Class E (electrical) protection standards proof tested at 20,000 volts. EN 12492 protection against side, front and rear impacts. Shock energy absorption capacity (Clauses 4.2.1.2 - front, 4.2.1.3 - lateral, 4.2.1.4 - rear), Penetration (clause 4.2.2), Retention system strength (Clause 4.2.3) and Retention system effectiveness (Clause 4.2.4)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, M, 12PK (713SUCB/M)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 9.5M)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, L (J22207)
- ZORO SELECT Chemical Resistant Sleeves, PE, PK2000 (2818W)
- KASK Zenith X2 Air Helmet - Green (ZENX2AIR-GR)
- KASK Work/Rescue Helmet, Super Plasma, Red (WHE00036-204)
- KASK Zenith X2 Helmet - Orange (ZENX2-OR)
- KASK Zenith X2 Helmet - Green (ZENX2-GR)
- KASK Work/Rescue Helmet, Super Plasma, Orange (WHE00036-203)
- KASK Work/Rescue Helmet, Super Plasma, White (WHE00036-201)
- FIRE-DEX Fire Helmet, Traditional, White (1910G251)
- Kask Head Protection