Shop All Fire and Rescue Helmets
Kask
Work/Rescue Helmet, Lime Fluo
Mfr # WHE00037-224
Zoro # G7305798
original price:
$169.33
6% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6pt. Ratchet
- Shell Material ABS
- Fits Hat Size One Size Fits Most
- Chin Strap Yes
- Includes Earmuff Quick Attach, Headlamp Clips
Product Information
- Brand Kask
- MFR # WHE00037-224
- Zoro # G7305798
- Country of Origin Italy
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Work/Rescue Helmet |
Suspension | 6pt. Ratchet |
Shell Material | ABS |
Chin Strap | Yes |
Color | Lime Fluo |
Includes | Earmuff Quick Attach, Headlamp Clips |
Standards | ANSI Z89.1-2014 Type I Class C |
Head Protection Graphics | No Graphics |
Head Protection Venting | Yes |
Series | Super Plasma HiViz |
Style | Vented |
ANSI Electrical Class | C |
High Visibility | Yes |
Head Protection Brand | KASK |
ANSI Classification | Type 1, Class C |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
Accessory Mounting Options | Side-Slots |
Description
Work/Rescue Helmet, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Hi-Visibility Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1-2014 Type I Class C, Series Super Plasma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Safety Yellow (OF-VS3-07)
- TRU-SPEC Polar Fleece Jacket, 2XL, Long, Coyote (2436)
- MONTOUR LINE Yellow Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-YW-100-BX)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C)
- KASK Work/Rescue Helmet, Red Fluo (WHE00037-223)
- KASK Work/Rescue Helmet, White (WHE00037-201)
- KASK Zenith X2 Helmet - Yellow (ZENX2-YL)
- KASK Work/Rescue Helmet, Super Plasma, Yellow (WHE00036-202)
- KASK Zenith X2 HV Helmet - White (ZENX2HV-WH)
- KASK Work/Rescue Helmet, Super Plasma, Black (WHE00036-210)
- BULLARD Fire Helmet, Blue, Thermoplastic (FCBLR)
- Kask Fire and Rescue Helmets