Shop All Flame Resistant & Arc Flash Shirts
Kask
Visor, Polycarbonate, Clear, 4" H
Mfr # WVI00018-500
Zoro # G7305910
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Maximum UV Protection, Molded for Superior Optical Quality
- Visor Thickness 0.06 in
- Visor Width 6 1/2 in
- Visor Color Clear
- Visor Height 4 in
Product Information
- Brand Kask
- MFR # WVI00018-500
- Zoro # G7305910
- Country of Origin Italy
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Visor Width | 6 1/2 in |
Visor Height | 4 in |
Description
Visor, Compatible with Brand KASK, Compatible with Manufacturer Model Number WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.208, WHE00036.210, WHE00037.201, WHE00037.221, WHE00037.223, WHE00037.224, Compatible with Series Superplasma and Superplasma HiViz Series, Dielectric Protection No, Features Maximum UV Protection, Molded for Superior Optical Quality, For Use With 53DH64, 53DH65, 53DH66, 53DH67, 53DH68, 53DH69, 53DH70, 53DH71, 53DH72, 53DH73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Methyl Bromide Cartridges (3M 60928)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, XL (65110103XL)
- CONDOR Safety Vest, Black, Universal (8RT55)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R20)
- KASK Visor, Polycarbonate, Clear, 4-1/2" H (WVI00007-500)
- COAXSHER Wildland Fire Shirt, XL, Yellow, Button (FC103-XL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set 3XL (FRTC4B-3XL)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, M (10025432)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, L (KH841L)
- ARIAT FR Crew Longsleeve Tee, Gray, 3XL, Tall (10022329)
- Kask Flame Resistant & Arc Flash Shirts