Shop All Hard Hat Accessories
Kask
Superplasma Safety Helmet Inner Padding, For Use With HP, Plasma, Superplasma Black
Mfr # WPA00003
Zoro # G604853139
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive; Foam
- Color Black
- For Use With HP, Plasma, Superplasma
- Height 22 in
- Width 32 in
Product Information
- Brand Kask
- MFR # WPA00003
- Zoro # G604853139
- Country of Origin Italy
- Category Hard Hat Accessories
Dimensions
Height | 22 in |
Width | 32 in |
Length | 22 in |
Details
Item | Superplasma Safety Helmet Inner Padding |
Material | Adhesive; Foam |
Color | Black |
For Use With | HP, Plasma, Superplasma |
Description
Superplasma Safety Helmet Inner Padding, For Use With HP, Plasma, Superplasma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M OH/ESD Versaflo Length Adjusting Breathing Tube (142-BT-30)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil and Sediment, 48in x 36in x 18in, Pack of 10 (9218)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (56JT48)
- SIGNMISSION ANSI Sign, Pinch Points, Bilingual Spanish, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-19835-10PK)
- KASK Safety Helmet Bayonet Adaptor (WAC00003)
- KASK Peak Compatible, with Mesh Visor Carrier (WVI00011)
- KASK Zen Short Visor, Smoke (WVI00007-510)
- KASK Zenith X Helmet Inner Padding, For Use With Helmet Black (WPA00010)
- KASK SC1 Earmuffs, For Zenith Hi-Viz Helmet, PR (WHP00004)
- KASK Hard Hat Lamp Clips, For WHE00122 (WAC00082-236)
- KASK Superplasma Clear Full Face Visor (WVI00003-500)
- Kask Head Protection