Shop All Earmuffs
Kask
SC2 Yellow Ear Defenders (fits Super Plasma & Zenith Helmets)
Mfr # 38147
Zoro # G304965453
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight .8 lb.
- Standards ANSI S3.19 / EN 352 / CSA A
- Width 5.8 in.
- Height 4.4 in.
- Length 6.5 in.
Product Information
Dimensions
Width | 5.8 in. |
Height | 4.4 in. |
Length | 6.5 in. |
Details
Color | Yellow |
Weight | .8 lb. |
Standards | ANSI S3.19 / EN 352 / CSA A |
For Use With | KASK Super Plasma & Zenith helmets, also designed to fit helmets that accept the Peltor/3M style ear muffs |
Features | Protection up to 24 dB Noise Reduction Rating (NRR) |
Description
KASK Ear Muffs SC3 Yellow & Black. Helmet mounting for KASK Super Plasma & Zenith helmets. Weighs less than 1 lb. (0.75 lbs.) Plastic. For use in environments with medium-to-high noise levels, protects up to 28 dB Noise Reduction Rating (NRR). Warning: This product can expose you to chemicals which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. *Adaptors Sold Separately* but are included with the original Super Plasma Helmet. Protects up to 27dB. Meets ANSI S3.19 / EN 352 / CSA A standards.
• Type: Ear Muffs
• For use in environments with medium to high noise levels protects up to 28 dB Noise Reduction Rating (NRR)
• Designed to fit KASK Super Plasma & Zenith helmets and also helmets that accept the Peltor/3M style ear muffs
• Meets ANSI S3.19 / EN 352 / CSA A standards
• Type: Ear Muffs
• For use in environments with medium to high noise levels protects up to 28 dB Noise Reduction Rating (NRR)
• Designed to fit KASK Super Plasma & Zenith helmets and also helmets that accept the Peltor/3M style ear muffs
• Meets ANSI S3.19 / EN 352 / CSA A standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Sweatshirt, Hi-Vis, Hooded, XL, Reg, Orange (HVF101)
- ESS Rplmt Lens, Crosshair, Smoke Gray (740-0480)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-5X)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- KASK SC1 Green Ear Defenders (fits Super Plasma & Zenith Helmets) (38146)
- KASK SC3 Orange Ear Defenders (fits Super Plasma & Zenith Helmets) (38148)
- KLEIN TOOLS Bluetooth Earmuffs (AESEM1)
- 3M PELTOR Peltor X2 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 24 dB, Foam, Black/Yellow (X2P5E)
- 3M PELTOR Capmount Earmuff 25Db (X3P3E)
- WALKERS GAME EAR RAZOR SLIM ELECTRONIC MUFF CORAL (GWP-RSEM-COR)
- 3M Over-the-head X-Series Over-The-Head X5 Earmuffs, X, Black (MMMX5A)
- Kask Hearing Protection