Shop All Hard Hats
Kask
Safety Helmet Neck Shade, For Use With
Mfr # WAC00020
Zoro # G804853106
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material Elastane, Polyamide
- Color Gray
- For Use With HP Series Helmet, Superplasma
Product Information
Details
Item | Safety Helmet Neck Shade |
Head Protection Material | Elastane, Polyamide |
Color | Gray |
For Use With | HP Series Helmet, Superplasma |
Description
Safety Helmet Neck Shade, Head Protection Color Gray, Material Elastane, Polyamide, For Use With HP Series Helmet, Superplasma
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Poncho with Hood, PVC Nylon, Yellow (1EJY3)
- JJ KELLER Placard Chart, Chemical/Hazmat Training (39-F-W)
- AVENGER SAFETY FOOTWEAR Size 10.5 BLADE 8 EYE AT, MENS PR (A303-10.5M)
- TOUGH GUY Door Barricade Sign, 42 in Height, 3/4 in Width, Steel, Vertical Rectangle, English, Spanish (2LEB6)
- KASK Rescue Helmet Red, 1 Size, Zenith X2 (WHE00097-204)
- KASK KASK Super Plasma Work Helmet - Black (KASKSPW-BK)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 (WHE00097-208)
- KASK KASK Super Plasma Work Helmet - Blue (KASKSPW-BL)
- KASK Rescue Helmet, Yellow, 1 Size, Zenith X2 (WHE00097-202)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 Air (WHE00099-208)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (33ORR)
- Kask Hard Hats