Shop All Hard Hats
Kask
Rescue Helmet, White, 1 Size, Zenith X2
Mfr # WHE00097-201
Zoro # G009990583
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polystyrene, HDPE
- Fits Hat Size One Size Fits Most
- Color White
- Standards ANSI Z89, EN 12492
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polystyrene, HDPE |
Color | White |
Standards | ANSI Z89, EN 12492 |
ANSI Electrical Class | E |
Low Temperature Test Met | Yes |
ANSI Classification | Type 1, Class E, Type 2, Class E |
Application | Industrial |
Chin Strap Material | Ecoleather |
ANSI Impact Type | 1; 2 |
Includes | Cap Cover |
Accessory Mounting Options | Front-Slots |
Reverse Donning | Yes |
Weight | 1.04 lb |
Chin Strap | Yes |
Accessory Slots | Yes |
Description
Safety Helmet, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color White, Fits Hat Size One Size Fits Most, Head Protection Material Polystyrene, HDPE, Accessory Mounting Options Front-Slots, Weight 1.04 lb, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI Z89, EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 65675 Plug Lockout 220/550 Volt With Danger Label, Polypropylene, 4-5/8"W x 2"H (65675)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XL (CM2000)
- SCALEBREAK Neutralizer Powder, 25 lb, Pail, White (SCLBRK-NEUT-25)
- GEORGIA BOOT Georgia Boot Wedge Moc Toe Work Boot (GB00480 W 105)
- KASK KASK Super Plasma Work Helmet - Black (KASKSPW-BK)
- KASK Rescue Helmet (WHE00098-221)
- KASK KASK Super Plasma Work Helmet - Blue (KASKSPW-BL)
- KASK KASK Super Plasma Hi-Viz Helmet - Yellow (KASKSHV-YL)
- KASK KASK Super Plasma Work Helmet - Red (KASKSPW-RD)
- KASK KASK Super Plasma Hi-Viz Helmet - White (KASKSHV-WH)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N10R110000)
- Kask Hard Hats