Shop All Hard Hats
Kask
Rescue Helmet
Mfr # WHE00098-221
Zoro # G709990586
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Polystyrene, HDPE
- Fits Hat Size One Size Fits Most
- Color Yellow
- Standards ANSI Z89, EN 12492
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Polystyrene, HDPE |
Color | Yellow |
Standards | ANSI Z89, EN 12492 |
ANSI Classification | Type 1, Class E, Type 2, Class E |
Application | Industrial |
Low Temperature Test Met | Yes |
Chin Strap | Yes |
Reverse Donning | Yes |
High-Visibility | Yes |
Accessory Mounting Options | Front-Slots |
Chin Strap Material | Ecoleather |
ANSI Electrical Class | E |
ANSI Impact Type | 1; 2 |
Accessory Slots | Yes |
Includes | Cap Cover |
Weight | 1.04 lb |
Description
Safety Helmet, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Fluorescent Yellow, Fits Hat Size One Size Fits Most, Head Protection Material Polystyrene, HDPE, Accessory Mounting Options Front-Slots, Weight 1.04 lb, Reverse Donning Yes, Low Temperature Test Met Yes, High-Visibility Yes, Standards ANSI Z89, EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100031)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-1/2 in. W (GB-068)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- DELTANA Numbers, Zinc Black 4" (RNZ41)
- KASK KASK Super Plasma Hi-Viz Helmet - Lime (KASKSHV-LM)
- KASK KASK Super Plasma Work Helmet - Red (KASKSPW-RD)
- KASK KASK Super Plasma Work Helmet - Blue (KASKSPW-BL)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 Air (WHE00099-208)
- KASK KASK Super Plasma Work Helmet - Black (KASKSPW-BK)
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 (WHE00097-208)
- JACKSON SAFETY Climbing Industrial Hard Hat, Non-Vented (20900)
- Kask Head Protection