Shop All Fire and Rescue Helmets
Kask
Primero Air Helmet, HI-VIZ Fluorescent Yellow
Mfr # PrimeroAirHV-FYL
Zoro # G812322229
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kask
- MFR # PrimeroAirHV-FYL
- Zoro # G812322229
- Country of Origin United States
- Category Fire and Rescue Helmets
Description
The Kask Primero Helmet brings you advanced protection against top, front, rear, and side impacts in a comfortable and lightweight package. The chinstrap can be adjusted to accommodate wider heads and adapt to earmuffs, and the Ergo Fit system lets you adjust the helmet quickly with a turn of the knob. The Primero conforms with EN standards for energy absorption capacity and penetration. Lightweight polypropylene HD external shell with optimal impact absorption, even at lower -30 degrees celsius or upper +50 degrees celsius temps. Resists yellowing and degradation. 14 air intakes shaped to prevent debris entry and internal channels for enhanced breathability and wearer comfort. HD expanded Polystyrene internal shell for all-around impact energy absorption and maximum comfort. Soft PA nylon Headband. Inner padding with 2DRY liner moisture-wicking fabric technology for all-day comfort and CLICK-IN attachment system that lets padding easily snap in and out. Ergo Fit adjusting system that moves up and down with integrated ergonomic cradle for the back of neck to fit all head sizes 52 to 63cm. Advance Lite Chinstrap with 5 adjustment points for a personalized fit. Ring to hook chinstrap loop that securely attaches helmet to a harness. Easy Click System: Integrated slots for eye and face protection. Adapters required. Standard 30mm EURO slots for attaching KASK earmuffs. 4 removable nylon lamp attachment clips. Color-coded fastener indicates meeting EN compliance standards for protection against top, front, rear and side impacts in conformity with EN 12492: Clause 4.2.1 shock energy absorption capacity Clause 4.2.2 penetration. EN 397 additional tests: -30 degrees celsius / LD / MM, EN 50365 Class 0 Meets ANSI Z89.1 TYPE I - CLASS C HT LT standards.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SFF-X91-011)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT315)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1001)
- KASK Work/Rescue Helmet, Super Plasma, Yellow (WHE00036-202)
- KASK Zenith X2 Helmet - Green (ZENX2-GR)
- KASK Work/Rescue Helmet, Super Plasma, Orange (WHE00036-203)
- KASK Work/Rescue Helmet, Super Plasma, Black (WHE00036-210)
- KASK Zenith X2 Helmet - Yellow (ZENX2-YL)
- KASK Work/Rescue Helmet, White (WHE00037-201)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- Kask Head Protection