Shop All Aeration
Kasco
Pond Surface Aeration System, 28 In. W
Mfr # 2400AF100
Zoro # G2257626
product price: $1,439.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,439.99
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 120v
- Max. Spray Height 1 ft 6 in
- Cord Length 100 ft
- Includes Float and Mounting Hardware
Product Information
Dimensions
Max. Spray Height | 1 ft 6 in |
Cord Length | 100 ft |
Max. Spray Width | 4 ft |
Length | 16 in |
Width | 28 in |
Height | 28 in |
Minimum Depth Required | 15 in |
Overall Length | 16 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 28 in |
Overall Height | 28 in |
Description
Surface Aerator, Horsepower 1/2 hp, Nameplate Voltage 120V AC, Surface Acreage 1/2 acre, Minimum Depth Required 15 in, Cord Length 100 ft, Amps 5.7 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Produces High Flow of Surface Agitation in the Water for High Oxygen Transfer, Maximum Flow Rate 650 gpm, Frequency 60 Hz, GFCI Yes, Housing Material Stainless Steel, Impeller Design Open, Impeller Material Delrin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014S101)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZXN8)
- BELL & GOSSETT SCREW (P10620)
- NEPTUNE 525-A-N3 Simplex Hydraulic Metering Pump, Series 500-A. 7 GPH at 100 psi, 900 psi Max (525-A-N3)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF050)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF100)
- KASCO Pond Decorative Fountain System, 28 In. W (4400JF100)
- KASCO Electric Aeration System (RA3-PM)
- KASCO Pond Surface Aeration System, 28 In. W (4400AF050)
- ATTWOOD MARINE Attwood Tsunami Mk2 T500 Aerator, 12V, 3/4 in. NPT Inlet (5643-4)
- Kasco Aeration