Shop All Aeration
Kasco
Pond Decorative Fountain System, 28 In. W
Mfr # 3400JF050
Zoro # G9959521
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,996.00
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 120v
- Spray Pattern (5) Spray Patterns, Height x Width of Patterns: Linden = 6 ft x 18 ft, Cypress = 6 ft x 16 ft, Willow = 4-1/2 ft x 15 ft, Juniper = 3 ft x 20 ft, Sequoia = 7 ft x 4 ft
- Max. Spray Height 7 ft
- Cord Length 50 ft
Product Information
Dimensions
Max. Spray Height | 7 ft |
Cord Length | 50 ft |
Max. Spray Width | 20 ft |
Height | 28 in |
Width | 28 in |
Length | 19 in |
Minimum Depth Required | 17.5 in |
Overall Width | 28 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 19 in |
Overall Height | 28 in |
Spray Height (Maximum) | 7 ft |
Spray Width (Maximum) | 20 ft |
Description
Fountain Pump, Nameplate Voltage 120V AC, Horsepower 3/4 hp, Minimum Depth Required 17.5 in, Spray Height (Maximum) 7 ft, Spray Width (Maximum) 20 ft, Spray Patterns Cypress, Juniper, Linden, Sequoia, Willow, Cord Length 50 ft, Amps 7 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Plug-In, Maximum Flow Rate 50 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Duplex Diaphragm Pump, Polypropylene, EPDM, 115, 2.0 GPM (D3835H5011A)
- VERSA-MATIC Repair Kit, Air, For 22A402, 22A405, 22A407 (476.V019.000)
- DAYTON High Head Effluent Pump, 1/2hp, 145ft. Max (4NY26)
- RED LION 1 HP 2'' FNPT, 1-1/2'' FNPT Adapter Include 115V (14942782)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF050)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF200)
- KASCO Electric Aeration System (RAH2-PM)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF250)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX050)
- KASCO Pond Aerating Fountain System, 19 In. L (4400VFX100)
- KASCO Electric Aeration System (RA6)
- Kasco Aeration