Shop All Aeration
Kasco
Pond Decorative Fountain System, 23 In. L
Mfr # 8400JF150
Zoro # G9959476
product price: $6,462.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$6,462.99
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 240V
- Spray Pattern (6) Spray Patterns, Height x Width of Patterns: Linden = 18 ft x 30 ft, Willow = 12-1/2 ft x 28 ft, Juniper = 8 ft x 46 ft, Redwood = 22 ft x 7 ft, Spruce = 19 ft x 10 ft, Birch = 12 ft x 11 ft
- Max. Spray Height 22 ft
- Cord Length 150 ft
Product Information
Dimensions
Max. Spray Height | 22 ft |
Cord Length | 150 ft |
Max. Spray Width | 46 ft |
Width | 50 in |
Length | 23 in |
Height | 50 in |
Spray Width (Maximum) | 46 ft |
Minimum Depth Required | 20 in |
Overall Length | 23 in |
Overall Width | 50 in |
Overall Height | 50 in |
Manufacturer Warranty Length | 3 yr |
Spray Height (Maximum) | 22 ft |
Description
Fountain Pump, Nameplate Voltage 240V AC, Horsepower 2 hp, Minimum Depth Required 20 in, Spray Height (Maximum) 22 ft, Spray Width (Maximum) 46 ft, Spray Patterns Birch, Juniper, Linden, Redwood, Spruce, Willow, Cord Length 150 ft, Amps 10 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Hardwired, Maximum Flow Rate 200 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Repair Kit, For Use With 3FPP9, 3FPP5 (637432-44)
- OASE UV Lamp, Fits Oase Brand (40965)
- ZORO SELECT Semi-Trash Pump, 3In NPT, 6 HP (24D039)
- DWYER INSTRUMENTS Mini Flowmeter, 02525 Lpm Air (MMA-21)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF200)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- KASCO Electric Aeration System (RAH2-PM)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- KASCO Pond Decorative Fountain System, 26 In. L (5.1JF200)
- KASCO Pond Surface Aeration System, 28 In. W (2400AF050)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX050)
- Kasco Aeration