Shop All Aeration
Kasco
Pond Aerating Fountain System, 19 In. L
Mfr # 3400VFX150
Zoro # G9956886
product price: $2,621.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$2,621.99
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 120v
- Max. Spray Height 6 ft
- Cord Length 150 ft
- Includes Assembled Motor Unit, Power Control Panel, (2) 50 in Braided Nylon Mooring Lines, UV Resistant High Density Thermoplastic Float
Product Information
Dimensions
Max. Spray Height | 6 ft |
Cord Length | 150 ft |
Max. Spray Width | 21 ft |
Length | 19 in |
Height | 28 in |
Width | 28 in |
Overall Length | 19 in |
Spray Height (Maximum) | 6 ft |
Minimum Depth Required | 17.5 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 28 in |
Overall Height | 28 in |
Spray Width (Maximum) | 21 ft |
Description
Fountain Aerator, Nameplate Voltage 120V AC, Horsepower 3/4 hp, Minimum Depth Required 17.5 in, Surface Acreage 3/4 acre, Spray Width (Maximum) 21 ft, Spray Height (Maximum) 6 ft, Spray Patterns High Flow V Pattern, Cord Length 150 ft, Amps 7.3 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Maximum Flow Rate 120 gpm, Frequency 60 Hz, Impeller Material Grivory Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Seat, Polypropylene (93098-10)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (20PMD1WP)
- DAYTON SuctionStrainer, 6 Dia, 3 NPT, Side Sq Perf (1P931)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB68)
- KASCO Pond Surface Aeration System, 28 In. W (2400AF100)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX050)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF250)
- KASCO Pond Aerating Fountain System, 19 In. L (4400VFX100)
- KASCO Pond Decorative Fountain System, 23 In. L (8400JF150)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- DAYTON Pond Fountain System, 14-1/2 In. W (2VJ23)
- Kasco Aeration