Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 5W, Cord 100 ft L
Mfr # RGB3C5-100
Zoro # G9872917
product price: $1,621.00
/ea
Free Shipping & Returns
$1,621.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 5 W
- Housing Material Composite
- Voltage 12V DC
- Watts 5 W
- Number of Lamps 3
Product Information
- Brand Kasco
- MFR # RGB3C5-100
- Zoro # G9872917
- UPC # 727168620320
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 100 ft |
Conduit Size | 2 in SJTOW |
Overall Width | 5 in |
Manufacturer Warranty Length | 2 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T389, 13T391, 13T403, 13T405, 13T406, 13T408, 16A129, Compatible with Manufacturer Model Number 2400VFX100, 3400HJF100, 3400HVFX100, 3400JF100, 3400VFX100, 4400HJF100, 4400HVFX100, 4400JF100, 4400VFX100, Cord Length 100 ft, Includes (4) Light Kits, Lighting Technology LED, Nameplate Voltage 120V AC, Number of Lights 3, Power Consumption 5 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Starter Solenoid (33-334)
- OREGON .404" Harvester Guide Bar, 73cm (732HSFM226)
- MTD Cutting Head Asm. (841-012507S)
- GREEN MOUNTAIN PRODUCTS Tree Trimming Chain Saw, High Limb, 48 Inch (CS-48 M/O/P)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- DAYTON Niche, Pool Light (4RG49)
- SR SMITH S.R. Smith Treo LED Light (FLED-C-TR-PK8)
- PENTAIR POOL PRODUCTS 50 ft. 120V Amerlite 500W Pool Light (EC602128)
- POND BOSS Floating Fountain, 1/4 HP, w/Lights (52595)
- WATERCO Britestream FX2T2 Light with 79 ft. Cord (FX2T2-079)
- HANDSON Fiber Optic Light Lens Assembly (HA2200197)
- Kasco Pool Light Fixtures