Shop All Aeration
Kasco
Electric Aeration System
Mfr # RA3-PM
Zoro # G9871937
product price: $3,475.99
/ea
Free Shipping & Returns
$3,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 2 yr
- Phase Single
- Compressor Mount Material Powder Coated Aluminum
- Bubble Type Fine
- Frequency 60 Hz
Product Information
Dimensions
Manufacturers Warranty Length | 2 yr |
Cabinet Depth | 12 in |
Air Tubing Diameter | 3/8 in |
Air Tubing Roll Length | 100 ft |
Minimum Depth Required | 8 ft |
Cabinet Height | 12 in |
Manufacturer Warranty Length | 15 yr (Tubing), 3 yr (Compressor), Lifetime (Cabinet), Lifetime (Diffuser) |
Bubble Size | 3 to 5 mm |
Cabinet Width | 12 in |
Tubing Diameter | 3/8 in |
Description
Diffuser System, Diffuser Type Diffuser System, Air Flow Rate (Maximum) 4.8 cfm, Air Flow Rate (Minimum) 158 scfm, Active Surface Area 452 sq ft, Minimum Depth Required 8 ft, Bubble Type Fine, Bubble Size 3 to 5 mm, Number of Air Tubing Rolls 3, Number of Compressors 1, Air Tubing Roll Length 100 ft, Air Tubing Diameter 3/8 in, Cabinet Depth 12 in, Cabinet Height 12 in, Cabinet Width 12 in, Compatible with Media Type Freshwater, Compressor Mount Material Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Suct Strainer, 4 Dia, 3 NPSM, Side Rnd Perf (5RWK6)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22 GPM (DPFP027)
- BELL & GOSSETT Cast Iron Flange, 1-1/2 in., Pk2 (101204)
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V (50SQ2-2.4S-61 (115V))
- KASCO Electric Aeration System (RA1-PM)
- KASCO Pond Decorative Fountain System, 28 In. W (4400JF100)
- KASCO Electric Aeration System (RA6)
- KASCO Pond Decorative Fountain System, 28 In. W (3400JF050)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX050)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 12 In Dia (AB-70006)
- Kasco Aeration