Shop All Cabinet Handles & Pulls
Kasaware
4" Overall Length Flared Foot Square Pull
Mfr # K3133BORB-8
Zoro # G303800830
product price: $40.80
/pk 8, $5.10/ea
$40.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Oil Rubbed Bronze
- Material Zinc
- Length 4"
- Width 5/8"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Product Information
- Brand Kasaware
- MFR # K3133BORB-8
- Zoro # G303800830
- UPC # 843512066122
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4" |
Width | 5/8" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
4" Overall Length Cabinet Pull, 3" center to center, Oil Rubbed Bronze, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD Lock Plug Change Tool (TLKY 500)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL30 70 x CYL-ST-18ga)
- HONEYWELL Key Cabinet, 0.07 cu ft, 1.5 lb, Black, Steel, 2.78 mm Thick (6105)
- ZORO SELECT Door Hanger Kit, 4-1/2"L, 2 PK (1XMY9)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063SN-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, MB (K2943MB-6)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-2)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213SN-2)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063PC-8)
- KASAWARE 4-7/8In. Overall Length Contemporary Pull, 2Pk, 2PK (K83796SBZ-2)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Gold Audrey Cabinet Pull (278-192BG)
- Kasaware Cabinet Handles & Pulls