Shop All Cabinet Handles & Pulls
Kasaware
4-7/8" Overall Length Contemporary Pull
Mfr # K83796SN-2
Zoro # G703801598
product price: $12.88
/pk 2, $6.44/ea
$12.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 4-7/8"
- Width 3/8"
- Includes Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Product Information
- Brand Kasaware
- MFR # K83796SN-2
- Zoro # G703801598
- UPC # 843512070563
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-7/8" |
Width | 3/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included) |
Description
2-pack of 4-7/8" Overall Length Decorative Cabinet Pulls. Holes are 96 mm Center-to-Center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screwss. Satin Nickel Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cam Latch, Nonlocking, Single Point Tongue (C8757-2C)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-ORB (87650-ORB-1)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42TAG)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083PC-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, MB (K2943MB-6)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-8)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- KASAWARE 4-7/8In. Overall Length Contemporary Pull, 2Pk, 2PK (K83796SBZ-2)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Brushed Nickel Traditional Cabinet Pull (BP8695128195)
- Kasaware Cabinet Handles & Pulls