Shop All Cabinet Handles & Pulls
Kasaware
3-5/8" Overall Length Pull
Mfr # K3583BORB-8
Zoro # G303800656
product price: $42.52
/pk 8, $5.32/ea
$42.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Oil Rubbed Bronze
- Material Zinc
- Length 3-5/8"
- Width 3/8"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Product Information
- Brand Kasaware
- MFR # K3583BORB-8
- Zoro # G303800656
- UPC # 843512066146
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-5/8" |
Width | 3/8" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
3-5/8" Overall Length Cabinet Pull, 3" center to center, Oil Rubbed Bronze, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 24" x 96", Primed White (2080MHCBIR)
- RAYMOND Compression Spring, Overall 9/16" L, PK10 (C02400220560M)
- SCHLAGE ELECTRONICS Mortise Shear Maglock (GF3000TRD)
- KABA ILCO Key Blank, Pins 6, PK10 (L1054G-FR2)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063SN-8)
- KASAWARE 3-3/4" Overall Length Rounded Square Pull (K9403SN-8)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083PC-8)
- KASAWARE 4-7/8In. Overall Length Contemporary Pull, 2Pk, 2PK (K83796SBZ-2)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SBZ (K2943SBZ-2)
- KASAWARE 5In. Overall Length Spoon Foot Pull, 8Pk, 8PK (K9973MB-8)
- RICHELIEU HARDWARE 11 in. (279 mm) Center-to-Center Stainless Steel Contemporary Edge Pull (BP57613170)
- Kasaware Cabinet Handles & Pulls