Shop All Cabinet Handles & Pulls
Kasaware
3-3/8" Overall Length Square Bar Pull
Mfr # K7063SN-8
Zoro # G403801560
product price: $36.92
/pk 8, $4.62/ea
$36.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 3-3/8"
- Width 3/8"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Product Information
- Brand Kasaware
- MFR # K7063SN-8
- Zoro # G403801560
- UPC # 843512066313
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-3/8" |
Width | 3/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
3-3/8" Overall Length Square Bar Pull, 3" center to center, Satin Nickel, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN PARTS O-Rings, PK 10 (0410-116-001)
- NATIONAL HARDWARE HVY BARREL BOLT BLACK 6"" (N152-126)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx254mm (305940D)
- ZORO SELECT O-Ring, Dash 908, Viton, 0.08 In., PK25 (1WHN6)
- KASAWARE 4-7/8In. Overall Length Contemporary Pull, 2Pk, 2PK (K83796SBZ-2)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SBZ (K2943SBZ-2)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- KASAWARE 4-5/8" Overall Length Half Foot Spoon Pull (K4133BORB-2)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213BORB-8)
- KASAWARE 3-3/4" Overall Length Rounded Square Pull (K9403SN-8)
- CROWN 7-1/2" Miami Cabinet Pull with 6-3/10" Center to Center Matte Black Finish (CHP83572BK)
- Kasaware Cabinet Handles & Pulls