Shop All Cabinet Handles & Pulls
Kasaware
3-3/8" Overall Length Square Bar Pull
Mfr # K7063PC-8
Zoro # G103801631
product price: $36.92
/pk 8, $4.62/ea
$36.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Zinc
- Length 3-3/8"
- Width 3/8"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Product Information
- Brand Kasaware
- MFR # K7063PC-8
- Zoro # G103801631
- UPC # 843512066306
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-3/8" |
Width | 3/8" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
3-3/8" Overall Length Square Bar Pull, 3" center to center, Polished Chrome, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 30"W x 16"H x 5/8"P (WALP30X16X062LEG)
- LCN Spring Clip, Silver, Alum, 3-1/2 in. L (2030-3054)
- EBERHARD MANUFACTURING CO Locking Handle Assembly Less Screws And Brackets (EMC 10-21100-210A-03 MOD)
- DELTANA Kickdown Holder Black 4" (DHK4U19)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, MB (K2943MB-6)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- KASAWARE 3-3/8In. Overall Length Square Bar Pull, 2Pk, 2PK (K7063SBZ-2)
- KASAWARE 3-11/16" Overall Length Cup Pull (K3833SN-2)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- KASAWARE 4-7/8In. Overall Length Contemporary Pull, 2Pk, 2PK (K83796SBZ-2)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP636796195)
- Kasaware Cabinet Handles & Pulls