Shop All Cabinet Handles & Pulls
Kasaware
3-11/16" O.L. Cup Pull, 3" center to center, SBZ
Mfr # K3833SBZ-2
Zoro # G303800441
product price: $13.45
/pk 2, $6.73/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze
- Material Zinc
- Length 3-11/16"
- Width 1-5/16"
- Includes Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Product Information
- Brand Kasaware
- MFR # K3833SBZ-2
- Zoro # G303800441
- UPC # 840002556194
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-11/16" |
Width | 1-5/16" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 160mm Cosmo Pull, Polished Chrome (73226)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Brookshire, Left Hand (F170 ACC 619 BRK LH)
- ZORO SELECT Coil Balance, Constant Force, 2-57/64" L (96-M7F)
- ZORO SELECT O-Ring, Viton, 11mm OD, PK25 (1RHR8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- KASAWARE 5In. Overall Length Spoon Foot Pull, 8Pk, 8PK (K9973MB-8)
- KASAWARE 3-3/4" Overall Length Rounded Square Pull (K9403SN-8)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-8)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213BORB-8)
- AMEROCK BP55245ORB-10PACK Pack of 10 6-5/16" (160 mm) CTC Granby Cab Pull ORB (BP55245ORB-10PACK)
- Kasaware Cabinet Handles & Pulls